Motion
1914
Oil Pump - Air Operated Pump, Oil, 9 in³/cycle Flow Rate, 12:1 Ratio
Mi Item #00280091
MFR #1914
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Pump - Air Operated Pump, Oil, 9 in³/cycle Flow Rate, 12:1 Ratio
Mi Item #00280091
MFR #1914

Mfr description
1914 12:1 RATIO STB PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Diameter
    1/2 (ID) in
  • Outlet Thread Connection
    3/4 NPTF in
  • Weight
    16.50 lbs

Details

  • Flow Rate
    9 in³/cycle
  • Includes
    82790 Pump Tube
  • Lubrication Type
    Oil
  • Maximum Operating Pressure
    2400 psi
  • Pump Material
    Steel
  • Pump Ratio
    12:1
  • Pump Type
    Air Operated Pump
  • Type
    Oil
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)