Motion
1931
Oil Pump - Air Operated Pump, Oil, 4:1 Ratio
Mi Item #00280119
MFR #1931
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Pump - Air Operated Pump, Oil, 4:1 Ratio
Mi Item #00280119
MFR #1931

Mfr description
1931 4:1 RATIO PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Compatible Container Size
    55 gal (US)
  • Hose Diameter
    3/8 in
  • Outlet Thread Connection
    3/4 NPTF in
  • Weight
    36.00 lbs

Details

  • Includes
    82790 Pump Tube
  • Lubrication Type
    Oil
  • Pump Material
    Steel
  • Pump Ratio
    4:1
  • Pump Type
    Air Operated Pump
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)