Motion
1940
Oil Pump - Air Operated Pump, 9 in³/cycle Flow Rate, 4:1 Pump Ratio
MI ITEM #00280181
MFR #1940
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Pump - Air Operated Pump, 9 in³/cycle Flow Rate, 4:1 Pump Ratio
MI ITEM #00280181
MFR #1940

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1940 4:1 RATIO STB PUMP

Specifications

  • Lubrication Type
    Oil
  • Pump Type
    Air Operated Pump
  • Pump Material
    Steel
  • Flow Rate
    9 in³/cycle
  • Outlet Thread Connection
    3/4 NPTF in
  • Hose Diameter
    3/8 in
  • Pump Ratio
    4:1
  • Includes
    84335 Pump Tube
  • Weight
    16.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought