Motion
9834982
Process Pressure Gauge - 212.34 Series, 800 psi, 4-1/2 in Face Diameter, Lower Mount (LM), None - Dry Case Filled
Mi Item #00280198
MFR #9834982
Price$253.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Process Pressure Gauge - 212.34 Series, 800 psi, 4-1/2 in Face Diameter, Lower Mount (LM), None - Dry Case Filled
Mi Item #00280198
MFR #9834982

Mfr description
212.34 4.5 800PSI 1/4 L
  • Suitable for corrosive environments and gaseous or liquid media that will not obstruct the pressure system.
  • Types of process industries that would use these gauges are: chemical/petrochemical, power stations, mining, on and offshore, environmental technology, mechanical engineering and plant construction.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$253.04/each

Specifications

Dimensions

  • Face Diameter
    4-1/2 in

Details

  • Ambient Temperature Range
    -40°F to +150 °F
  • Bourdon Tube
    Copper Alloy / C-type
  • Case Filling
    None - Dry Case
  • Case Material
    Black Fiberglass Reinforced Thermoplastic (POCAN)
  • Design Features
    Fiberglass Reinforced Thermoplastic Case
  • Dial Color
    White aluminum with black lettering
  • Gauge Pressure Range
    800 psi
  • Gauge Type
    Pressure Gauge
  • Lens Material
    Clear acrylic with Buna-N gasket
  • Manufacturer Product Page
  • Max Operating Temperature
    +150 °F
  • Mounting Type
    Lower Mount (LM)
  • Movement
    Copper alloy
  • Pointer Material
    Black Aluminum / Adjustable
  • Pressure Connection
    Copper Alloy
  • Series
    212.34
  • Thread Connection
    1/4 NPT
  • Wetted Materials
    Copper Alloy (Brass)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)