Motion
9834303
Hydraulic Gauge - 212.34 Series, 160 psi, 4-1/2 in Face Diameter, None - Dry Case Filled
MI ITEM #00280218
MFR #9834303
Price$253.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 212.34 Series, 160 psi, 4-1/2 in Face Diameter, None - Dry Case Filled
MI ITEM #00280218
MFR #9834303

Mfr description
212.34 4.5 -30INHG/160PSI 1/2 L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$253.04/each

Specifications

Dimensions

  • Connection Size
    1/2
  • Face Diameter
    4-1/2 in
  • Gauge Connection Size
    1/2 NPT
  • Overall Depth
    120.3 mm

Details

  • Accuracy
    +/- .5 %
  • Case Filling
    None - Dry Case
  • Case Material
    Fiberglass Reinforced Thermoplastic
  • Connection Gender
    Male
  • Dial Color
    White with Black Lettering
  • Dial Material
    Aluminum
  • Element Material
    Measuring System CU-Alloy
  • Gauge Pressure Range
    160 psi
  • Gauge Type
    Process
  • Lens Material
    Acrylic
  • Material
    Copper Alloy
  • Max Operating Temperature
    +150 °F
  • Mounting Type
    Lower Mount (LM)
  • Pointer Color
    Black
  • Pointer Material
    Aluminum
  • Process Connection
    1/2 NPT
  • Scale Measurement Ranges
    -30 inHg/160 psi
  • Seal Material
    Nitrile
  • Series
    212.34
  • Thread Connection
    1/2 NPT
  • Type
    Tube Pressure Gauge

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)