Motion
3029
PowerLuber Grease Gun Whip Hose
Mi Item #00280325
MFR #3029
Price$239.69/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerLuber Grease Gun Whip Hose
Mi Item #00280325
MFR #3029

Mfr description
3029 HOSE & SWIVEL ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$239.69/ft

Specifications

Dimensions

  • Hose Length
    12.0000 in
  • Operating Pressure
    4000 psi
  • Thread Size
    0.1250 in
  • Weight
    0.80 lbs

Details

  • Coupler Number Included
    80933
  • Grease Gun Comp
    Air Operated Grease Guns, Hand Operated Grease Guns
  • Includes
    Swivel (81606)
  • Includes Coupler Assembly
    Includes Coupler Assembly
  • Product Type
    Grease Gun Hoses & Whip Hoses
  • Thread Type
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)