Motion
3034
Grease Gun Whip Hose, Includes Coupler Assembly, Hose Length: 12", Thread Size: 1/8"
MI ITEM #00280329
MFR #3034
Price$202.66/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease Gun Whip Hose, Includes Coupler Assembly, Hose Length: 12", Thread Size: 1/8"
MI ITEM #00280329
MFR #3034

Mfr description
3034 COUPLER, HOSE ASSY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$202.66/ft

Specifications

Dimensions

  • Hose Length
    12.0000 in
  • Operating Pressure
    4000 psi
  • Thread Size
    0.1250 in
  • Weight
    0.70 lbs

Details

  • Coupler Comp
    Button Head Grease Fitting
  • Coupler Number Included
    81458/Standard
  • Grease Gun Comp
    Hand Operated Grease Guns
  • Includes
    Swivel (81606)
  • Includes Coupler Assembly
    Includes Coupler Assembly
  • Product Type
    Grease Gun Hoses & Whip Hoses
  • Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)