1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LINCOLN LUBRICATION
3605
Pedestal-Style Oil Drain -
MI ITEM #
00280345
MFR #
3605
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Chemicals, Lubricants and Equipment
Lubrication Equipment
Lubrication Accessories
LINCOLN LUBRICATION 3605
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LINCOLN LUBRICATION
3605
Pedestal-Style Oil Drain -
MI ITEM #
00280345
MFR #
3605
Mfr description
3605 DRAIN, WASTE OIL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Weight
32.00 lbs
Details
Includes
83386 13-1/2" and 4-1/2 gal Bowl Assembly
Manufacturer Upc Number
095992071312
Product Type
Lubrication Equipment Accessories
Type
Pedestal-Style Oil Drain
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items