Specifications
Dimensions
- Weight4.90 lbs
Details
- ApplicationOil
- IncludesExtension with Nozzle
- Maximum Operating Pressure1000 psi
- Meter GraduationGallon
- Meter TotalizationGallon
- Meter TypeDial
- Product TypeLubrication Meters
Overview
Mfr description
3868 METER, PRESET GALS