Specifications
Details
- ApplicationOil
- IncludesExtension with Nozzle
- Maximum Operating Pressure1000 psi
- Meter GraduationLiter
- Meter TotalizationLiter
- Meter TypeDial
- Product TypeLubrication Meters
Overview
Mfr description
3942 METER, PRESET LITER