Motion
5000
MI ITEM #00280364
MFR #5000
Price$1.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #00280364
MFR #5000

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1.36/each

Specifications

Dimensions

  • Fitting Thread Size
    0.1250 in
  • Hex Size
    7/16 in
  • Overall Height
    21/32 in
  • Overall Length
    21/32 in
  • Shank Length
    19/64 in
  • Thread Size
    1/8 in
  • Weight
    0.10 lbs

Details

  • Fitting Thread Type
    NPT
  • Thread Type
    NPT

Overview

Mfr description
5000 FITTING
  • 1/8" pipe threaded fittings constructed for additional strength
  • Popular for use in the construction and agricultural industry and large industrial machinery

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text