Motion
5000-9
Standard Grease Fitting - Straight Angle, 1/8 in Thread Size, PTF Thread Type
Mi Item #00280367
MFR #5000-9
Price$4.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Grease Fitting - Straight Angle, 1/8 in Thread Size, PTF Thread Type
Mi Item #00280367
MFR #5000-9

Mfr description
5000-9 SS FITTING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.17/each

Specifications

Dimensions

  • Fitting Thread Size
    1/8 in
  • Head Angle
    Straight
  • Hex Size
    7/16 in
  • Overall Height
    41/64 in
  • Shank Length
    9/32 in
  • Weight
    0.30 lbs

Details

  • Ball Check
    With Ball Check
  • Fitting Thread Type
    PTF
  • Material
    Stainless Steel
  • Type
    Standard Grease Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)