Motion
5190
Standard Grease Fitting - Straight Angle, 1/8 in Thread Size
MI ITEM #00280369
MFR #5190
Price$12.41/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Grease Fitting - Straight Angle, 1/8 in Thread Size
MI ITEM #00280369
MFR #5190

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12.41/bx

Specifications

Dimensions

  • Fitting Thread Size
    0.1250 in
  • Thread Size
    1/8 in
  • Weight
    0.10 lbs

Details

  • Fitting Thread Type
    Pipe
  • Manufacturer Upc Number
    095992051901
  • Thread Type
    NPT
  • UPC_NO
    095992051901

Overview

Mfr description
5190 FTG, LUBE STR PKG OF 10-5000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought