1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LINCOLN LUBRICATION
5003
5003
MI ITEM #
00280372
MFR #
5003
Price
$1.83
/each
Qty
Add to Cart
Previous Page
Home
Chemicals, Lubricants and Equipment
Lubrication Equipment
Grease Fittings
LINCOLN LUBRICATION 5003
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LINCOLN LUBRICATION
5003
5003
MI ITEM #
00280372
MFR #
5003
Mfr description
5003 FITTING
1/8" pipe threaded fittings constructed for additional strength
Popular for use in the construction and agricultural industry and large industrial machinery
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$1
.83
/each
Add to Cart
Specifications
Dimensions
Fitting Thread Size
0.1250 in
Hex Size
7/16 in
Overall Height
1-1/4 in
Overall Length
1-1/4 in
Shank Length
25/32 in
Thread Size
1/8 in
Weight
0.10 lbs
Details
Fitting Thread Type
NPT
Thread Type
NPT
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items