Motion
5010
Mi Item #00280381
MFR #5010
Price$0.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #00280381
MFR #5010

Mfr description
5010 FITTING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.78/each

Specifications

Dimensions

  • Fitting Thread Size
    1/4-28 in
  • Hex Size
    5/16 in
  • Overall Height
    1/2 in
  • Overall Length
    1/2 in
  • Shank Length
    3/16 in
  • Thread Size
    1/4 in

Details

  • Fitting Thread Type
    Taper
  • Thread Type
    SAE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)