Motion
5191
Standard Grease Fitting - Straight Angle, 1/4-28 in Thread Size, Taper Thread Type
Mi Item #00280386
MFR #5191
Price$7.20/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Grease Fitting - Straight Angle, 1/4-28 in Thread Size, Taper Thread Type
Mi Item #00280386
MFR #5191

Mfr description
5191 FTG, LUBE STR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.20/bx

Specifications

Dimensions

  • Fitting Thread Size
    1/4-28 in
  • Thread Size
    1/4 in
  • Weight
    0.10 lbs

Details

  • Fitting Thread Type
    Taper
  • UPC_NO
    095992051918
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)