Overview
Mfr description
5031 FITTING
- Designed for fast production line installation in untapped holes to save thread tapping costs
- Circumferential serrations on shank provide a hydraulic tight seal when fitting is installed properly
- Cannot be used where high lubricant back pressures can be developed
- Hole sizes and shank dimensions are for reference use only
- To determine optimum hole size, test applications should be conducted using the type of material into which the fitting is to be installed—steel, cast iron, brass, aluminum, etc.
- Production tolerances of hole size must be taken into consideration when test is conducted
Specifications
- Head AngleStraight
- Overall Height37/64 in
- Shank Length1/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data