Alemite Tools & Equipment 1728-B
Alemite Tools & Equipment
1728-B
Alemite Drive-In Grease Fitting - Straight, 3/16 in Dia., 33/64 in Height, With Ball Check, Zinc Plated
MI ITEM #00280412
MFR #1728-B
List Price
$0.58
/each
List Price
$0.58
/each
Alemite Drive-In Grease Fitting - Straight, 3/16 in Dia., 33/64 in Height, With Ball Check, Zinc Plated
MI ITEM #00280412
MFR #1728-B
Alemite Tools & Equipment 1728-B
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Alemite Drive-In Grease Fitting - Straight, 3/16 in Dia., 33/64 in Height, With Ball Check, Zinc Plated
MI ITEM #00280412
MFR #1728-B

Availability:
In stock
List Price
$0.58
/each
List Price
$0.58
/each
See substitute items
Shipping
Shipping

Overview

Mfr Description
1728-B DRIVE FTG 33/64X3/16 DRILL
  • Exceeds 72 hour salt spray test
  • Used for untapped holes
  • Serrated shank provides secure, lasting grip
  • Simplifies replacement of damaged fittings in old or oversized holes
  • Trivalent zinc plating
  • RoHS compliant

Specifications

Ball Check
With Ball Check, With Ball Check
Finish
Zinc Plated
Head Angle
Straight, Straight
Hole Diameter
3/16 in, 3/16 in
Manufacturer UPC Number
098468114148
Material
Steel, Steel
Overall Height
33/64 in
Shank Length
1/4 in
Weight
21.20 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data