Motion
5033
MI ITEM #00280414
MFR #5033
Price$0.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #00280414
MFR #5033

Mfr description
5033 FITTING
  • Designed for fast production line installation in untapped holes to save thread tapping costs
  • Circumferential serrations on shank provide a hydraulic tight seal when fitting is installed properly
  • Cannot be used where high lubricant back pressures can be developed
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.96/each

Specifications

Dimensions

  • Overall Height
    9/16 in
  • Overall Length
    9/16 in
  • Shank Length
    15/64 in

Details

  • Fitting Thread Type
    Drive
  • Thread Type
    Drive

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)