Motion
5033-9
Taper Thread Grease Fitting -
Mi Item #00280416
MFR #5033-9
Price$1.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Thread Grease Fitting -
Mi Item #00280416
MFR #5033-9

Mfr description
5033-9 SS FITTING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.76/each

Specifications

Dimensions

  • Hex Size
    5/16 in
  • Hole Diameter
    5 mm
  • Overall Height
    9/16 in
  • Overall Length
    1/4 in
  • Overall Width
    5 mm
  • Shank Length
    1/4 in
  • Thread Size
    1/4 in

Details

  • Ball Check
    With Ball Check
  • Fitting Thread Type
    Taper
  • Material
    Stainless Steel
  • Type
    Taper Thread Grease Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)