Motion
5050
MI ITEM #00280435
MFR #5050
Price$2.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #00280435
MFR #5050

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2.78/each

Specifications

Dimensions

  • Fitting Thread Size
    0.2500 in
  • Hex Size
    9/16 in
  • Overall Height
    15/16 in
  • Overall Length
    1-5/32 in
  • Shank Length
    9/16 in
  • Thread Size
    1/4 in
  • Weight
    0.10 lbs

Details

  • Fitting Thread Type
    NPT
  • Thread Type
    NPT

Overview

Mfr description
5050 FITTING
  • 1/8" pipe threaded fittings constructed for additional strength
  • Popular for use in the construction and agricultural industry and large industrial machinery

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text