Motion
5099
Mi Item #00280451
MFR #5099
Price$4.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #00280451
MFR #5099

Mfr description
5099 FITTING
  • Required for use in those applications where a buildup of pressure in the bearing is undesirable or damaging
  • A vent slot cut vertical to the threads provides an air escape during bearing fill and when grease appears serves as a bearing fill indicator
  • Vent slot restriction permits bearing fill without buildup of prohibitive pressure
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.00/each

Specifications

Dimensions

  • Fitting Thread Size
    1/8 in
  • Hex Size
    7/16 in
  • Operating Pressure
    5000 psi
  • Overall Height
    41/64 in
  • Overall Length
    9/32 in
  • Overall Width
    10.20 mm
  • Shank Length
    9/32 in
  • Thread Size
    1/8 in

Details

  • Features & Benefits
    • Required for use in those applications where a buildup of pressure in the bearing is undesirable or damaging • A vent slot cut vertical to the threads provides an air escape during bearing fill and when grease appears serves as a bearing fill indicator • Vent slot restriction permits bearing fill without buildup of prohibitive pressure
  • Fitting Thread Type
    PTF
  • Thread Type
    PTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)