Motion
5200
MI ITEM #00280464
MFR #5200
Price$3.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #00280464
MFR #5200

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3.35/each

Specifications

Dimensions

  • Fitting Thread Size
    0.1250 in
  • Head Angle
    45 °
  • Hex Size
    7/16 in
  • Overall Height
    7/8 in
  • Overall Length
    7/8 in
  • Shank Length
    19/64 in
  • Thread Size
    1/8 in

Details

  • Fitting Thread Type
    NPT
  • Thread Type
    NPT

Overview

Mfr description
5200 FITTING
  • 11/8" pipe threaded fittings constructed for additional strength
  • Popular for use in the construction and agricultural industry and large industrial machinery

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text