1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LINCOLN LUBRICATION
5290
Standard Grease Fitting - 45 ° Angle, 1/8 in Thread Size
MI ITEM #
00280466
MFR #
5290
Your Price
$31.39
/bx
Qty
Add to Cart
Previous Page
Home
Chemicals, Lubricants and Equipment
Lubrication Equipment
Grease Fittings
LINCOLN LUBRICATION 5290
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LINCOLN LUBRICATION
5290
Standard Grease Fitting - 45 ° Angle, 1/8 in Thread Size
MI ITEM #
00280466
MFR #
5290
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$31.39
/bx
(List
$36.11
)
Qty
Add to Cart
Overview
Mfr description
5290 FTG, LUBE 45
Specifications
Type
Standard Grease Fitting
Head Angle
45 °
Fitting Thread Size
1/8 in
Manufacturer Upc Number
095992052908
UPC_NO
095992052908
Weight
0.20 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data