Motion
5210
Mi Item #00280470
MFR #5210
Price$3.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #00280470
MFR #5210

Mfr description
5210 FITTING
  • Used mostly on cars and light trucks
  • The SAE-LT is a thread that conforms to the Society of Automotive Engineers lubrication fittings thread specification
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.17/each

Specifications

Dimensions

  • Fitting Thread Size
    1/4-28 in
  • Head Angle
    45 °
  • Hex Size
    3/8 in
  • Overall Height
    7/8 in
  • Overall Length
    7/8 in
  • Shank Length
    13/64 in
  • Thread Size
    1/4 in

Details

  • Fitting Thread Type
    SAE
  • Thread Type
    SAE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)