1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LINCOLN LUBRICATION
5291
Taper Thread Grease Fitting - 45 ° Angle, 1/4-28 in Thread Size, Taper Thread Type
MI ITEM #
00280475
MFR #
5291
Your Price
$42.46
/bx
Qty
Add to Cart
Previous Page
Home
Chemicals, Lubricants and Equipment
Lubrication Equipment
Grease Fittings
LINCOLN LUBRICATION 5291
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LINCOLN LUBRICATION
5291
Taper Thread Grease Fitting - 45 ° Angle, 1/4-28 in Thread Size, Taper Thread Type
MI ITEM #
00280475
MFR #
5291
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
Your Price
$42.46
/bx
(List
$48.83
)
Qty
Add to Cart
Overview
Mfr description
5291 FTG, LUBE 45
Specifications
Head Angle
45 °
Fitting Thread Size
1/4-28 in
Fitting Thread Type
Taper
UPC_NO
095992052915
Weight
0.20 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data