Motion
5300
Mi Item #00280485
MFR #5300
Price$1.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #00280485
MFR #5300

Mfr description
5300 FITTING
  • 1/8" pipe threaded fittings constructed for additional strength
  • Popular for use in the construction and agricultural industry and large industrial machinery
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.80/each

Specifications

Dimensions

  • Fitting Thread Size
    0.1250 in
  • Head Angle
    65 °
  • Hex Size
    7/16 in
  • Overall Height
    29/32 in
  • Overall Length
    29/32 in
  • Shank Length
    9/32 in
  • Thread Size
    1/8 in

Details

  • Fitting Thread Type
    NPT
  • Thread Type
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)