Motion
5318
Drive-In Grease Fitting - 65 °, 1/4 in Dia., 49/64 in Height
MI ITEM #00280496
MFR #5318
List Price$4.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drive-In Grease Fitting - 65 °, 1/4 in Dia., 49/64 in Height
MI ITEM #00280496
MFR #5318

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.05/each for your price

Overview

Mfr description
5318 FITTING
  • Drive-type fittings designed for fast production line installation in untapped holes to save thread tapping costs
  • Circumferential serrations on shank provide a hydraulic tight seal when fitting is installed properly
  • Cannot be used where high lubricant back pressures can be developed
  • Hole sizes and shank dimensions are for reference use only
  • To determine optimum hole size, test applications should be conducted using the type of material into which the fitting is to be installed—steel, cast iron, brass, aluminum, etc.
  • Production tolerances of hole size must be taken into consideration when test is conducted

Specifications

  • Head Angle
    65 °
  • Hole Diameter
    1/4 in
  • Hex Size
    3/8 in
  • Overall Height
    49/64 in
  • Shank Length
    9/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text