Motion
5350
MI ITEM #00280505
MFR #5350
Price$2.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #00280505
MFR #5350

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2.28/each

Specifications

Dimensions

  • Fitting Thread Size
    0.2500 in
  • Head Angle
    65 °
  • Hex Size
    9/16 in
  • Overall Height
    15/32 in
  • Overall Length
    15/16 in
  • Shank Length
    3/8 in
  • Thread Size
    1/4 in

Details

  • Fitting Thread Type
    NPT
  • Thread Type
    NPT

Overview

Mfr description
5350 FITTING
  • 1/4" pipe threaded fittings constructed for additional strength
  • Popular for use in the construction and agricultural industry and large industrial machinery

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text