Motion
5400
Mi Item #00280520
MFR #5400
Price$1.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #00280520
MFR #5400

Mfr description
5400 FITTING
  • 1/8" pipe threaded fittings constructed for additional strength
  • Popular for use in the construction and agricultural industry and large industrial machinery
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.95/each

Specifications

Dimensions

  • Fitting Thread Size
    0.1250 in
  • Head Angle
    90 °
  • Hex Size
    7/16 in
  • Overall Height
    27/32 in
  • Overall Length
    27/32 in
  • Shank Length
    9/32 in
  • Thread Size
    1/8 in
  • Weight
    0.10 lbs

Details

  • Fitting Thread Type
    NPT
  • Thread Type
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)