Motion
5490
Standard Grease Fitting - 90 ° Angle, 1/8 in Thread Size
MI ITEM #00280522
MFR #5490
Price$22.26/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Grease Fitting - 90 ° Angle, 1/8 in Thread Size
MI ITEM #00280522
MFR #5490

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$22.26/bx

Specifications

Dimensions

  • Fitting Thread Size
    0.1250 in
  • Head Angle
    90 °
  • Thread Size
    1/8 in
  • Weight
    0.30 lbs

Details

  • Fitting Thread Type
    Pipe
  • Manufacturer Upc Number
    095992054902
  • Package Quantity
    10
  • Thread Type
    NPT
  • UPC_NO
    095992054902

Overview

Mfr description
5490 FTG, LUBE 90
  • 10 per pack

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought