1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LINCOLN LUBRICATION
5491
Standard Grease Fitting - 90 ° Angle, 1/4-28 in Thread Size, Taper Thread Type
MI ITEM #
00280533
MFR #
5491
Your Price
$19.75
/bx
Qty
Add to Cart
Previous Page
Home
Chemicals, Lubricants and Equipment
Lubrication Equipment
Grease Fittings
LINCOLN LUBRICATION 5491
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LINCOLN LUBRICATION
5491
Standard Grease Fitting - 90 ° Angle, 1/4-28 in Thread Size, Taper Thread Type
MI ITEM #
00280533
MFR #
5491
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$19.75
/bx
(List
$22.72
)
Qty
Add to Cart
Overview
Mfr description
5491 FTG, LUBE 90
Specifications
Type
Standard Grease Fitting
Head Angle
90 °
Fitting Thread Size
1/4-28 in
Fitting Thread Type
Taper
UPC_NO
095992054919
Weight
0.20 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data