Motion
5469
Standard Grease Fitting - 1/4-28 in, 1/8 in Fitting Thread Size, NPT, Taper Fitting Thread Type, 100 Per Pack
Mi Item #00280539
MFR #5469
Price$202.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Grease Fitting - 1/4-28 in, 1/8 in Fitting Thread Size, NPT, Taper Fitting Thread Type, 100 Per Pack
Mi Item #00280539
MFR #5469

Mfr description
5469 FTG, LUBE ASSORTMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$202.59/each

Specifications

Dimensions

  • Fitting Thread Size
    1/4-28 in, 1/8 in
  • Weight
    1.80 lbs

Details

  • Fitting Thread Type
    NPT, Taper
  • Includes
    (40) 1/4"-28 Straight
  • Package Quantity
    100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)