Motion
5470
Standard Grease Fitting - 1/4-28 in, 1/8 in Fitting Thread Size, NPT Fitting Thread Type
MI ITEM #00280540
MFR #5470
Your Price$50.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Grease Fitting - 1/4-28 in, 1/8 in Fitting Thread Size, NPT Fitting Thread Type
MI ITEM #00280540
MFR #5470

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$50.82/each(List $57.49)

Overview

Mfr description
5470 FTG, LUBE ASSORTMENT

Specifications

  • Fitting Thread Size
    1/4-28 in, 1/8 in
  • Fitting Thread Type
    NPT
  • Weight
    0.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text