Motion
5505
Mi Item #00280541
MFR #5505
Price$4.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #00280541
MFR #5505

Mfr description
5505 FITTING
  • 1/8" pipe threaded fittings constructed for additional strength
  • Popular for use in the construction and agricultural industry and large industrial machinery
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.46/each

Specifications

Dimensions

  • Fitting Thread Size
    1/8 in
  • Hex Size
    1/2 in
  • Overall Height
    1 in
  • Overall Length
    5/16 in
  • Overall Width
    1/2 in
  • Shank Length
    5/16 in

Details

  • Fitting Thread Type
    NPTF
  • Thread Type
    NPTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)