Motion
5527
Standard Grease Fitting - Straight Angle, 1/4-28 in Thread Size
Mi Item #00280543
MFR #5527
Price$0.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Grease Fitting - Straight Angle, 1/4-28 in Thread Size
Mi Item #00280543
MFR #5527

Mfr description
5527 FITTING
  • Used mostly on cars and light trucks
  • The SAE-LT is a thread that conforms to the Society of Automotive Engineers lubrication fittings thread specification
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.60/each

Specifications

Dimensions

  • Fitting Thread Size
    1/4-28 in
  • Hex Size
    9/32 in
  • Overall Height
    31/64 in
  • Overall Length
    31/64 in
  • Shank Length
    11/64 in
  • Thread Size
    1/4 in

Details

  • Fitting Thread Type
    SAE
  • Manufacturer Upc Number
    095992055275
  • Thread Type
    SAE
  • UPC_NO
    095992055275
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)