Motion
5677
Mi Item #00280551
MFR #5677
Price$2.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #00280551
MFR #5677

Mfr description
5677 RELIEF FITTING
  • Use wherever control of oil or grease pressure is required
  • Releases pressure build up during equipment operation or when filling gear cases or bearing housings with pressure guns
  • Twin vent ports provide visual indication of pressure relief
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.67/each

Specifications

Dimensions

  • Fitting Thread Size
    1/8 in
  • Hex Size
    7/16 in
  • Operating Pressure
    5000 psi
  • Overall Length
    9/32 in
  • Shank Length
    9/32 in
  • Thread Size
    1/8 in

Details

  • Features & Benefits
    • Use wherever control of oil or grease pressure is required • Releases pressure build up during equipment operation or when filling gear cases or bearing housings with pressure guns • Twin vent ports provide visual indication of pressure relief • Select valve with pressure range best suited to design application • Operating parts are positioned internally for maximum protection against entry of dirt or valve damage • Ball check is located at base of valve body as close as possible to protected material • Not recommended to be used below the fluid level
  • Fitting Thread Type
    PTF
  • Manufacturer Upc Number
    095992099859
  • Shut Off Pressure
    1 to 5 psi
  • Thread Type
    PTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)