Motion
5184
Standard Grease Fitting - M6 Fitting Thread Size, Metric Fitting Thread Type
Mi Item #00280552
MFR #5184
Price$41.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Grease Fitting - M6 Fitting Thread Size, Metric Fitting Thread Type
Mi Item #00280552
MFR #5184

Mfr description
5184 FTG, LUBE ASSORTMEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.06/each

Specifications

Dimensions

  • Fitting Thread Size
    M6
  • Weight
    0.10 lbs

Details

  • Fitting Thread Type
    Metric
  • Type
    Standard Grease Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)