Motion
5185
Standard Grease Fitting - M6 Fitting Thread Size, Metric Fitting Thread Type
MI ITEM #00280554
MFR #5185
List Price$72.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Grease Fitting - M6 Fitting Thread Size, Metric Fitting Thread Type
MI ITEM #00280554
MFR #5185

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$72.54/each for your price

Overview

Mfr description
5185 FTG, LUBE ASSORTMEN

Specifications

  • Type
    Standard Grease Fitting
  • Fitting Thread Size
    M6
  • Fitting Thread Type
    Metric
  • Weight
    0.30 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text