Motion
5679
MI ITEM #00280555
MFR #5679
Price$2.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #00280555
MFR #5679

Mfr description
5679 RELIEF FITTING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.98/each

Specifications

Dimensions

  • Fitting Thread Size
    1/8 in
  • Thread Size
    1/8 in

Details

  • Fitting Thread Type
    PTF
  • Shut Off Pressure
    15 to 25 psi
  • Thread Type
    PTF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)