Motion
5181
Standard Grease Fitting - Straight Angle, M10 Thread Size, Metric Thread Type
Mi Item #00280558
MFR #5181
Price$2.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Grease Fitting - Straight Angle, M10 Thread Size, Metric Thread Type
Mi Item #00280558
MFR #5181

Mfr description
5181 10MM FITTING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.50/each

Specifications

Dimensions

  • Fitting Thread Size
    M10
  • Overall Length
    10 mm

Details

  • Ball Check
    Without Ball Check
  • Fitting Thread Type
    Metric
  • Thread Type
    Metric
  • UPC_NO
    095992051819
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)