1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LINCOLN LUBRICATION
5179
Taper Thread Grease Fitting - 45 ° Angle, M8 Thread Size, Metric Thread Type
MI ITEM #
00280566
MFR #
5179
Price
$1.43
/each
Qty
Add to Cart
Previous Page
Home
Chemicals, Lubricants and Equipment
Lubrication Equipment
Grease Fittings
LINCOLN LUBRICATION 5179
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LINCOLN LUBRICATION
5179
Taper Thread Grease Fitting - 45 ° Angle, M8 Thread Size, Metric Thread Type
MI ITEM #
00280566
MFR #
5179
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$1.43
/each
Qty
Add to Cart
Specifications
Dimensions
Fitting Thread Size
M8
Head Angle
45 °
Overall Length
8 mm
Details
Ball Check
Without Ball Check
Fitting Thread Type
Metric
Thread Type
Metric
Overview
Mfr description
5179 8MM FITTING
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought