Motion
5698
Mi Item #00280571
MFR #5698
Price$2.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #00280571
MFR #5698

Mfr description
5698 RELIEF FITTING
  • For use on differentials, transmissions and gear boxes
  • Allows air to escape and enter as the internal pressure increases or decreases
  • Cap prevents dirt from entering
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.58/each

Specifications

Dimensions

  • Fitting Thread Size
    1/8 in
  • Hex Size
    7/16 in
  • Overall Height
    25/32 in
  • Overall Length
    9/32 in
  • Overall Width
    10.20 mm
  • Shank Length
    9/32 in

Details

  • Features & Benefits
    • For use on differentials, transmissions and gear boxes • Allows air to escape and enter as the internal pressure increases or decreases • Cap prevents dirt from entering • Must be installed above the normal level of fluid
  • Fitting Thread Type
    PTF
  • Thread Type
    PTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)