Motion
5834
Mi Item #00280595
MFR #5834
Price$35.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #00280595
MFR #5834

Mfr description
5834 COUPLER & EXTENSION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.98/each

Specifications

Dimensions

  • Adapter Male Thread Size
    1/8 in
  • Operating Pressure
    7500 psi
  • Weight
    0.30 lbs

Details

  • Adapter Male Thread Type
    NPT
  • UPC_NO
    095992058344
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)