Motion
5845
MI ITEM #00280597
MFR #5845
Price$31.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #00280597
MFR #5845

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$31.26/each

Specifications

Dimensions

  • Fitting Thread Size
    1/4 in
  • Male Thread Size
    1/8 in
  • Operating Pressure
    7500 psi
  • Thread Size
    1/8 in
  • Weight
    1.80 lbs

Details

  • Fitting Thread Type
    NPT
  • Male Thread Type
    NPT
  • Manufacturer Upc Number
    095992058450
  • Material
    Steel
  • Max Pressure
    7500 psi
  • Thread Type
    NPT

Overview

Mfr description
5845 COUPLER, HYD 245976

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text