Motion
5848
Grease Fitting Adapter - Head Angle: 90 °, Operating Pressure: 7000 psi
Mi Item #00280599
MFR #5848
Price$89.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease Fitting Adapter - Head Angle: 90 °, Operating Pressure: 7000 psi
Mi Item #00280599
MFR #5848

Mfr description
5848 COUPLER, HYD SWIVEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$89.00/each

Specifications

Dimensions

  • Adapter Female Thread Size
    1/8 in
  • Fitting Thread Size
    1/8 in
  • Head Angle
    90 °
  • Operating Pressure
    7000 psi
  • Thread Size
    1/8 in
  • Weight
    2.10 lbs

Details

  • Adapter Female Thread Type
    NPTF
  • Ball Check
    With Ball Check
  • Fitting Thread Type
    NPT
  • Thread Type
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)