1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LINCOLN LUBRICATION
5849
Grease Fitting Adapter - Head Angle: 90 °, Operating Pressure: 7500 psi
Mi Item #
00280611
MFR #
5849
Price
$86.86
/each
Qty
Add to Cart
Previous Page
Home
Chemicals, Lubricants and Equipment
Lubrication Equipment
Grease Fittings
LINCOLN LUBRICATION 5849
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LINCOLN LUBRICATION
5849
Grease Fitting Adapter - Head Angle: 90 °, Operating Pressure: 7500 psi
Mi Item #
00280611
MFR #
5849
Mfr description
5849 ADPTR, HYD ASSY
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$86
.86
/each
Add to Cart
Specifications
Dimensions
Head Angle
90 °
Operating Pressure
7500 psi
Weight
0.60 lbs
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items