1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LINCOLN LUBRICATION
5852
5852
MI ITEM #
00280613
MFR #
5852
Price
$12.55
/each
Qty
Add to Cart
Previous Page
Home
Chemicals, Lubricants and Equipment
Lubrication Equipment
Grease Fittings
LINCOLN LUBRICATION 5852
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LINCOLN LUBRICATION
5852
5852
MI ITEM #
00280613
MFR #
5852
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$12.55
/each
Qty
Add to Cart
Specifications
Dimensions
Operating Pressure
6000 psi
Thread Size
1/8 in
Weight
1.10 lbs
Details
Manufacturer Upc Number
095992058528
Material
Steel
Max Pressure
6000 psi
Type
Hydraulic
Overview
Mfr description
5852 COUPLER, MIDGET 245978
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought