Motion
5853
MI ITEM #00280615
MFR #5853
Price$20.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #00280615
MFR #5853

Mfr description
5853 COUPLER & EXTENSION
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.28/each

Specifications

Dimensions

  • Adapter Male Thread Size
    1/8 in
  • Operating Pressure
    6000 psi
  • Weight
    0.30 lbs

Details

  • Adapter Male Thread Type
    NPT
  • UPC_NO
    095992058535

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)