Motion
5858
Rigid/Flexible Extension - 1/8" NPT Male
Mi Item #00280622
MFR #5858
Price$81.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rigid/Flexible Extension - 1/8" NPT Male
Mi Item #00280622
MFR #5858

Mfr description
5858 NOZZLE, LEVER GUN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$81.27/each

Specifications

Dimensions

  • Length
    13 in
  • Operating Pressure
    5000 psi
  • Overall Length
    13 in
  • Thread Size
    0.1250 in
  • Weight
    6.00 lbs

Details

  • Manufacturer Upc Number
    095992058580
  • Max Pressure
    5000 psi
  • Product Type
    Grease Gun Adapters, Extensions & Injector Needles
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)